VM3538
Description
VM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1725RPM 3PH 60HZ 56C 3416M TEFC F1
Part # VM3538
BDI # 131167
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
C-Face
00118ET3E56CFL-S
Description
00118ET3E56CFL-S AC MOTOR ; 1HP 1800RPM 208-230/460V 56C FRAME
Part # 00118ET3E56CFL-S
BDI # 21456883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.504
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face