78738 / 7.875X9.375X0.625 CRWH1 R
Description
CRSEAL 78738 / 7.875X9.375X0.625 CRWH1 R ; SGL LIP SEAL
Part # 78738
BDI # 1297121
Features
Housing Bore - Millimeter:
238.125
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
9.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7.875
Shaft Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187279
25003-7336
Description
25003-7336 OIL SEAL ; LARGE BORE 225MM ID X 264MM OD X 19MM W
Part # 25003-7336
BDI # 22820933
Features
Housing Bore - Millimeter:
263.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
10.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
8.875
Shaft Diameter - Millimeter:
225.425
Inch - Metric:
Inch