Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347470
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.12
20QZ50H56WP
Description
20QZ50H56WP TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 20QZ50H56WP
BDI # 268245
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347001
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
26A50H14
Description
26A50H14 WORM GEAR REDUCER ; NON RETURNABLE HOLLOW SIZES 23-32
Part # 26A50H14
BDI # 271908
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Global Part Number GPN:
347827
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.49