KR32-PP-A
Description
KR32-PP-A STUD TYPE TRACK ROLLER ; 32MM X 12MM X 40MM DBL
Part # KR32-PP-A
BDI # 1411802
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239986
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21321
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
21095
Features
Roller Width - Inch:
0.63
Roller Width - Millimeter:
16
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Single Row | Steel Cage Material | No Relubricatable | High Carbon Chrome Steel Rolling Element Material
Rolling Element:
Needle Bearing