Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346769
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
20AZ07H14
Description
20AZ07H14 TIGEAR-2 E-Z KLEEN REDUCER ; NON RETURNABLE
Part # 20AZ07H14
BDI # 267772
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.3
20Q07LR56
Description
20Q07LR56 WORM GEAR REDUCER ; NON RETURNABLE SOLID SIZES 13-20
Part # 20Q07LR56
BDI # 267950
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346765
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47
GR-WBMQ813-7.5-L-56
Description
GR-WBMQ813-7.5-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8133002.00
BDI # 435833
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.07