EM3714T
Description
EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3714T
BDI # 127387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3771T
Description
EM3771T GENERAL PURPOSE AC MOTOR ; 10HP 215T FRM 3600RPM 230/460VAC
Part # EM3771T
BDI # 127397
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3708T
Description
EM3708T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC
Part # EM3708T
BDI # 127376
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3768T
Description
EM3768T GENERAL PURPOSE AC MOTOR ; 5HP 215T FRM 1200RPM 230/460VAC
Part # EM3768T
BDI # 127391
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM3711T
Description
EM3711T GENERAL PURPOSE AC MOTOR ; 10HP 215T FRM 3600RPM 230/460VAC
Part # EM3711T
BDI # 127383
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted