ECP84108T-4
Description
ECP84108T-4 SEVERE DUTY AC MOTOR ; 30HP 3525RPM 3PH 60HZ 286TS TEFC F1
Part # ECP84108T-4
BDI # 126819
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted