140TM0004A 70.6 A1 STD
Description
140TM0004A 70.6 A1 STD APG REDUCER ; NON RETURNABLE SIZE 140TM4A 70.6 A1
Part # M85138
BDI # 288699
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
24.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Triple Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.8