CEWDM23934T
Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM2515T
Description
EM2515T GENERAL PURPOSE AC MOTOR ; 20HP 256T FRM 1800RPM 230/460VAC
Part # EM2515T
BDI # 127180
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted