731A

COMPARE

731A

Description
731A HEATER MOTOR ; 1/4HP 1140RPM 115/208-230V

CENTURY MOTORS

Part # 731A

BDI # 22927557

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.5
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.1/1.6 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY