50BTB45
Description
50BTB45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR 2012 BUSHING
Part # 50BTB45
BDI # 621929
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32155
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
60SK36
Description
60SK36 ROLLER CHAIN SPROCKET ; 3/4" P 36T BORE FOR SK BUSHING
Part # 60SK36
BDI # 623667
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31094
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed
60B38
Description
60B38 ROLLER CHAIN SPROCKET ; 3/4" P 38T 1" MIN PLAIN BORE
Part # 60B38
BDI # 623492
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.083
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.501
Global Part Number GPN:
36326
Pitch Diameter - Millimeter:
230.708
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.761
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.114
Global Part Number GPN:
36271
Pitch Diameter - Millimeter:
222.53
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
8.606
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568581
Pitch Diameter - Millimeter:
218.592
Mounting Method:
Bushed