NS8500-24T 2-1/2IN S PA
Description
NS8500-24T 2-1/2IN S PA SPROCKET ; 614-187-3 MOLDED SPLIT NON RETURNABLE
Part # 10028694
BDI # 22605061
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore
NS8500-24T 1-1/2IN S PA
Description
NS8500-24T 1-1/2IN S PA SPROCKET ; 614-187-1 MOLDED SPLIT NON RETURNABLE
Part # 10028685
BDI # 22605063
Features
Bore Profile:
Square
Pitch Diameter - Inch:
5.8
Pitch - Millimeter:
19.05
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.84
Outside Diameter - Millimeter:
148.336
Pitch Diameter - Millimeter:
147.32
Modular - Flat Top Size:
8503 | 8505 | 8506 | 8507
Mounting Method:
Finished Bore