60B24
Description
60B24 ROLLER CHAIN SPROCKET ; 3/4" P 24T 3/4" MIN PLAIN BORE
Part # 60B24
BDI # 623472
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36312
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
E40B24H
Description
E40B24H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E40B24H
BDI # 608501
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
Triplex Type
Global Part Number GPN:
30812
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.147
Global Part Number GPN:
36603
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Rough Bore
80B24
Description
80B24 ROLLER CHAIN SPROCKET ; ROUGH BORE 80 CHAIN 24T 1 ROW
Part # 80B24
BDI # 625209
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Global Part Number GPN:
36375
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore
D80B24H
Description
D80B24H ROLLER CHAIN SPROCKET ; 1" P 24T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B24H
BDI # 608115
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.196
Other Features:
Duplex Type
Global Part Number GPN:
30697
Pitch Diameter - Millimeter:
194.6
Mounting Method:
Rough Bore