LR5201-X-2Z-TVH-XL
Description
LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM
Part # LR5201-X-2Z-TVH-XL
BDI # 15056925
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Other Features:
Plastic Cage
Rolling Element:
Ball Bearing - Double Row
NUKR-35
Description
NUKR-35 NEEDLE BRG CAM FOLLOWER ; DOUBLE ROW STUD TYPE
Part # NUKR-35
BDI # 842240
Features
Roller Width - Inch:
0.709
Thread Size:
M16 X 1.5
Stud Diameter - Inch:
0.63
Stud Diameter - Millimeter:
16
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Other Features:
Full Complement | Screwdriver Slot | Heavy Duty Roller
Global Part Number GPN:
590078
LR5201-2Z-TVH-XL
Description
LR5201-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM
Part # LR5201-2Z-TVH-XL
BDI # 1175325
Features
Roller Width - Inch:
0.626
Roller Width - Millimeter:
15.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
35
Roller Diameter - Inch:
1.378
Global Part Number GPN:
239644
Rolling Element:
Ball Bearing - Double Row