5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
CYR 1 7/8
Description
CYR 1 7/8 CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD
Part # 4170100000
BDI # 344125
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Black Oxide Coating
Global Part Number GPN:
21264
7313WN
Description
7313WN ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 33MM WD SR OPEN
Part # 7313WN
BDI # 1350537
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
GE 12 C
Description
GE 12 C SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD
Part # GE 12 C
BDI # 1418305
Features
Enclosure:
Open
Housing Width - Millimeter:
7
Material - Ball:
Steel
Material - Liner:
Teflon Sintered Bronze
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Other Features:
2 Piece | Maintenance Free | Chrome Plated Ball | Self Lubricating
Self Aligning:
Yes
6209 JEM
Description
6209 JEM DEEP GROOVE BALL BRG ; SR 45MMX85MMX19MM OPEN
Part # 6209 JEM
BDI # 21480062
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2443
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No