EWDM3546T
Description
EWDM3546T WASHDOWN DUTY AC MOTOR ; 1HP 143T FRM 1800RPM 208-230/460VAC 60HZ
Part # EWDM3546T
BDI # 127702
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
Foot Mounted