CF 1 3/4 SB
Description
CF 1 3/4 SB CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # 2160112000
BDI # 343946
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20751
CF 1 3/4 S
Description
CF 1 3/4 S CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # 2160110000
BDI # 343945
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20750
CF 1 3/4
Description
CF 1 3/4 CAM FOLLOWER BEARING ; 1-3/4" RLR DIA 1" RLR WD
Part # 2160100000
BDI # 343943
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
20748
CYR 1 3/4 S
Description
CYR 1 3/4 S CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" RLR DIA 1" RLR WD
Part # 4160110000
BDI # 344119
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21256
FCR-1-3/4-E
Description
FCR-1-3/4-E TRACK ROLLER BEARING ; FLANGED STUD TYPE ECCENTRIC
Part # FCR-1-3/4-E
BDI # 841274
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
Contamination Resistant
Global Part Number GPN:
589812