Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
With D3 Attachment
Chain Series:
Standard
Internal Special Features:
No
40AS D-1 C/L SC TYPE
Description
40AS D-1 C/L SC TYPE CONNECTING LINK
Part # 40ASD1CL
BDI # 21462763
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
600 Stainless Steel
Other Features:
With D1 Attachment
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
40 NEP RIV 10FT
Description
RS40-NEP-1-RP ROLLER CHAIN ; 1/2" P RIVETED PITCH 1 STRAND 10FT/BOX
Part # 40NEPRB
BDI # 904546
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Zinc Plated Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
Neptune Series | Matte Grey Color
RS40-HP-1-CL
Description
40HP C/L SC CONNECTING LINK ; 1/2" PITCH HOLLOW PIN
Part # 40HPCL
BDI # 905327
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Connecting Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602733
Chain Series:
Hollow Pin
Internal Special Features:
No
40NP RIV 10FT
Description
40NP RIV ROLLER CHAIN ; 40 1/2" PITCH RIVETED 10/BOX
Part # 40NPRB
BDI # 903274
Features
Roller Width - Inch:
0.312
Chain Pitch - Inch:
0.5
Chain Size:
40
Component:
Chain
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1