AOM3614T
Description
AOM3614T HEATING/COOLING SYSTEM AC MOTOR ; 2HP 1160RPM 3PH 60HZ 184T 3628M TEAO F1
Part # AOM3614T
BDI # 125142
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
ECTM3768T
Description
ECTM3768T CHILLER TOWER AC MOTOR ; 5HP 1200 RPM 3PH 215T TEAO
Part # ECTM3768T
BDI # 126898
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3546T
Description
AOM3546T HEATING/COOLING SYSTEM AC MOTOR ; 1HP 1725RPM 3PH 60HZ 143T 3428M TEAO F1
Part # AOM3546T
BDI # 125136
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AOM3558T
Description
AOM3558T HEATING/COOLING SYSTEM AC MOTOR ; 2 AIR OVERHP 1735RPM 3PH 60HZ 145T 3524M
Part # AOM3558T
BDI # 125139
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
FY3156
Description
FY3156 FAN MOTOR ; 230/460V 5.4/2.7A 1.5HP 1140RPM 3PH 56Z
Part # FY3156
BDI # 21852853
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 6 Poles
Mounting Method:
Round Frame