CEUHM3558T
Description
CEUHM3558T UNIT HANDLING MOTOR ; 2HP 1755RPM 3PH 145TYC 3530M
Part # CEUHM3558T
BDI # 125922
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face | Foot Mounted