60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
32L050
Description
32L050 SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 32L050
BDI # 618571
Features
Pitch Diameter - Inch:
3.82
Flange Outside Diameter - Millimeter:
103.2
Inch - Metric:
Inch
Outside Diameter - Inch:
3.79
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Global Part Number GPN:
573696
Pitch Diameter - Millimeter:
97.02
50B32
Description
50B32 ROLLER CHAIN SPROCKET ; 5/8" P 32T 3/4" MIN PLAIN BORE
Part # 50B32
BDI # 621980
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Global Part Number GPN:
36259
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
P32-5MGT-15-MPB
Description
P32-5MGT-15-MPB SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15
Part # 77093032
BDI # 1409356
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
53.975
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
17.526
Face Width - Inch:
0.69
Belt Pitch:
5 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
50.927
Mounting Method:
Rough Bore
P325M25-MPB
Description
P325M25-MPB SPROCKET ; 5MM PITCH 32T 5M-25 BELT 25MM BELT WD
Part # P325M25-MPB
BDI # 610224
Features
Pitch Diameter - Inch:
2.005
Flange Outside Diameter - Millimeter:
54.864
Inch - Metric:
Metric
Outside Diameter - Inch:
1.96
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
5 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578060
Pitch Diameter - Millimeter:
50.93