P1125M15-SDS

COMPARE

P1125M15-SDS

Description
P1125M15-SDS SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

MARTIN SPROCKET & GR

Part # P1125M15-SDS

BDI # 610038

Features

Pitch Diameter - Inch: 7.018
Inch - Metric: Metric
Outside Diameter - Inch: 6.973
Face Width - Millimeter: 21.336
Face Width - Inch: 0.84

Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN: 577626
Pitch Diameter - Millimeter: 178.25
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY