60BS15 1 3/8
Description
60BS15 1 3/8 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-3/8" BORE
Part # 60BS15 1 3/8
BDI # 622772
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
34287
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
60BS15 1 1/8
Description
60BS15 1 1/8 ROLLER CHAIN SPROCKET ; 3/4" P 15T 1-1/8" BORE
Part # 60BS15 1 1/8
BDI # 622769
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
33535
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
80BTB15H
Description
80BTB15H ROLLER CHAIN SPROCKET ; 1" P 15T HT BORE FOR 1615 BUSHING
Part # 80BTB15H
BDI # 625142
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32226
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
80SK15
Description
80SK15 ROLLER CHAIN SPROCKET ; 1" P 15T BORE FOR SK BUSHING
Part # 80SK15
BDI # 625377
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.81
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.304
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31141
Pitch Diameter - Millimeter:
122.17
Mounting Method:
Bushed
40BS15HT 5/8
Description
40BS15HT 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 15T HT 5/8" BORE
Part # 40BS15HT 5/8
BDI # 619561
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
With 2 Set Screw
Global Part Number GPN:
32415
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore