35BS22 3/4
Description
35BS22 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 22T 3/4" BORE
Part # 35BS22 3/4
BDI # 618720
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.635
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.833
Other Features:
With 2 Set Screw
Global Part Number GPN:
32547
Pitch Diameter - Millimeter:
66.93
Mounting Method:
Finished Bore
50BS22 1 1/4
Description
50BS22 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 22T 1-1/4" BORE
Part # 50BS22 1 1/4
BDI # 621434
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.722
Other Features:
With 2 Set Screw
Global Part Number GPN:
34022
Pitch Diameter - Millimeter:
111.55
Mounting Method:
Finished Bore
40BTB22
Description
40BTB22 ROLLER CHAIN SPROCKET ; 1/2" 22T BORE FOR 1610 BUSHING
Part # 40BTB22
BDI # 620126
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32058
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
PB8MX-22S-21
Description
PB8MX-22S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21
Part # 77152022
BDI # 1126075
Features
Pitch Diameter - Inch:
2.206
Flange Outside Diameter - Millimeter:
66.294
Inch - Metric:
Metric
Outside Diameter - Inch:
2.143
Face Width - Millimeter:
23.368
Face Width - Inch:
0.92
Belt Pitch:
8 MM
Other Features:
Solid Style | Type 6F1
Pitch Diameter - Millimeter:
56.032
Mounting Method:
Rough Bore
60SDS22
Description
60SDS22 ROLLER CHAIN SPROCKET ; 3/4" P 22T BORE FOR SDS BUSHING
Part # 60SDS22
BDI # 623633
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
QD Bushing | Bore Size 2 Inch Has No Keyway
Global Part Number GPN:
31060
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Bushed