5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
100B15
Description
100B15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T 1-1/4" MIN PLAIN BORE
Part # 100B15
BDI # 614278
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Global Part Number GPN:
35935
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Rough Bore
60BS27 1 1/4
Description
60BS27 1 1/4 ROLLER CHAIN SPROCKET ; 3/4" P 27T 1-1/4" BORE
Part # 60BS27 1 1/4
BDI # 622954
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Other Features:
With 2 Set Screw
Global Part Number GPN:
34108
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Finished Bore
FF-1015-2
Description
FF-1015-2 PLAIN BEARING ; 0.753"X1.003"X3/4"X1-1/8"X1/8"
Part # 102119
BDI # 522229
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Flange Outside Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.003
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Global Part Number GPN:
490944
CB-2430-24
Description
CB-2430-24 PLAIN BEARING ; 1-1/2" BORE 1-7/8" OD 3" LTB
Part # 104699
BDI # 523125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
1.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.875
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
3
Global Part Number GPN:
489823