Page 1 of 3

Next

Compare
3308 ENR/C3

COMPARE

3308 ENR/C3

Description
3308 ENR/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM

SKF

Part # 3308 ENR/C3

BDI # 1263937

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: Yes
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257896
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
5205CZZG

COMPARE

5205CZZG

Description
5205CZZG ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 20.6MM WD

SKF

Part # 5205CZZG

BDI # 662794

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 256105
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
G5206-2RS-N

COMPARE

G5206-2RS-N

Description
G5206-2RS-N ANGULAR CONTACT BALL BEARING ; DBL ROW 30MM BORE 62MM OD

INA

Part # G5206-2RS-N

BDI # 18313754

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Global Part Number GPN: 258334
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3214 E-ZNR

COMPARE

3214 E-ZNR

Description
3214 E-ZNR ANG CONTACT BALL BRG ; DOUBLE ROW

SKF

Part # 3214 E-ZNR

BDI # 1250424

Features

Enclosure: 1 Metal Shield
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: With Snap Ring
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
3311 ENR/C3

COMPARE

3311 ENR/C3

Description
3311 ENR/C3 ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD DR OPEN

SKF

Part # 3311 ENR/C3

BDI # 1250930

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: With Snap Ring
Cage Material: Steel
Snap Ring: Yes
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY