3308 ENR/C3
Description
3308 ENR/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM
Part # 3308 ENR/C3
BDI # 1263937
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257896
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5205CZZG
Description
5205CZZG ANG CONTACT BALL BRG ; 25MM BORE 52MM OD 20.6MM WD
Part # 5205CZZG
BDI # 662794
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256105
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
G5206-2RS-N
Description
G5206-2RS-N ANGULAR CONTACT BALL BEARING ; DBL ROW 30MM BORE 62MM OD
Part # G5206-2RS-N
BDI # 18313754
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Global Part Number GPN:
258334
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
Yes
Number of Bearings:
1 (Single)
Features
Enclosure:
1 Metal Shield
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
3311 ENR/C3
Description
3311 ENR/C3 ANG CONTACT BALL BRG ; 55MM BORE 120MM OD 49.2MM WD DR OPEN
Part # 3311 ENR/C3
BDI # 1250930
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
With Snap Ring
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)