HMK824A
Description
HMK824A MITER GEAR ; 1" BORE 3" PITCH DIA 8 DP PITCH
Part # HMK824A
BDI # 608962
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666264
Pressure Angle:
20 Degree
50B24
Description
50B24 ROLLER CHAIN SPROCKET ; 5/8" P 24T 3/4" MIN PLAIN BORE
Part # 50B24
BDI # 621967
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.788
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.123
Global Part Number GPN:
36251
Pitch Diameter - Millimeter:
121.62
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672080
Pressure Angle:
14.5
HMK824B
Description
HMK824B MITER GEAR ; 1-1/4" BORE 3" PITCH DIA 8 DP PITCH
Part # HMK824B
BDI # 608963
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
16.256
Face Width - Inch:
0.64
Pitch:
8 DP
Other Features:
Hardened Overall | Coniflex Tooth Form | With Keyway and Set Screw
Global Part Number GPN:
666309
Pressure Angle:
20 Degree