CRS-40
Description
CRS-40 STUD TRACK ROLLER ; 2.5IN DIA X 1.5IN WD ROLLER FLAT
Part # CRS-40
BDI # 1086254
Features
Roller Width - Inch:
1.5
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Full Complement | With Seals and Internal Thrust Washers | UNS Thread