RAE25RR
Description
RAE25RR INSERT BEARING ; 25MM BORE NARROW IR 15MM OR WID
Part # RAE25RR
BDI # 1371330
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Standard Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
31
Outer Race Profile:
Cylindrical
Mounting Method:
Eccentric Collar
RAS1 3/16
Description
RAS1 3/16 PILLOW BLK BRG UNIT ; 1-3/16" BORE 1-11/16" BASE-CTR 2 HOLE
Part # RAS1 3/16
BDI # 1371464
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
48.412
Other Features:
Single Row | High Base
Global Part Number GPN:
520348
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAK1 1/4S
Description
VAK1 1/4S PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # VAK1 1/4S
BDI # 1374426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520177
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
RCJ1 11/16
Description
RCJ1 11/16 FLANGE BRG UNIT ; 1-11/16" BORE 5.8" BOLT CIRCLE 4 HOLE
Part # RCJ1 11/16
BDI # 1371542
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547144
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
148
RAK2 7/16
Description
RAK2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 2-11/16" BASE-CENTRE 2 HOLE
Part # RAK2 7/16
BDI # 1371392
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base
Global Part Number GPN:
520398
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2