NS880-12T 1-1/4IN KWSS
Description
NS880-12T 1-1/4IN KWSS SPROCKET ; 614-34-3 MOLDED SPLIT NON RETURNABLE
Part # 10028729
BDI # 18146045
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore
NS880-12T 1IN KWSS
Description
NS880-12T 1IN KWSS SPROCKET ; 614-34-1 MOLDED SPLIT NON RETURNABLE
Part # 10028726
BDI # 18146040
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.8
Outside Diameter - Millimeter:
147.32
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
279 | 828 | 878 | 879 | 880
Mounting Method:
Finished Bore