FLEX SNB Z19 PA6 1.5SQ
Description
FLEX SNB Z19 PA6 1.5SQ SPROCKET ; 2W-1R-1P 1.5"SQUARE BORE
Part # FLEX SNB Z19 PA6 1.5SQ
BDI # 24768324
Features
Bore Profile:
Square
Pitch Diameter - Inch:
6.07
Pitch - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Polyamide
Outside Diameter - Inch:
6.15
Outside Diameter - Millimeter:
156.21
Pitch Diameter - Millimeter:
154.178
Modular - Flat Top Size:
FLEX SNB
Mounting Method:
Finished Bore