60BS17 1
Description
60BS17 1 ROLLER CHAIN SPROCKET ; 3/4" P 17T 1" BORE
Part # 60BS17 1
BDI # 622812
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Global Part Number GPN:
33264
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore
50B17
Description
50B17 ROLLER CHAIN SPROCKET ; 5/8" P 17T 5/8" MIN PLAIN BORE
Part # 50B17
BDI # 621953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Global Part Number GPN:
36244
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Rough Bore
50BS17 1 1/8
Description
50BS17 1 1/8 ROLLER CHAIN SPROCKET ; 5/8" P 17T 1-1/8" BORE
Part # 50BS17 1 1/8
BDI # 621334
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
With 2 Set Screw
Global Part Number GPN:
33460
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.72
Length Thru Bore - Millimeter:
25.4
Other Features:
2.625 Inch Hub Diameter | 0.343 Inch Teeth Width
80Q17H
Description
80Q17H ROLLER CHAIN SPROCKET ; 1" P 17T HT BORE FOR Q BUSHING
Part # 80Q17H
BDI # 625290
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
Split Taper Bushing
Global Part Number GPN:
571791
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Bushed