40BS23 1
Description
40BS23 1 ROLLER CHAIN SPROCKET ; 1/2" P 23T 1" BORE
Part # 40BS23 1
BDI # 619691
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Global Part Number GPN:
33072
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore
50B23
Description
50B23 ROLLER CHAIN SPROCKET ; 5/8" P 23T 3/4" MIN PLAIN BORE
Part # 50B23
BDI # 621965
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Global Part Number GPN:
36250
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Rough Bore
50BS23 1
Description
50BS23 1 ROLLER CHAIN SPROCKET ; 5/8" P 23T 1" BORE
Part # 50BS23 1
BDI # 621449
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
33200
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568004
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
50BS23HT 1 1/4
Description
50BS23HT 1 1/4 ROLLER CHAIN SPROCKET ; 1-1/4" FINISHED BORE 50 CHAIN 23T 1 ROW
Part # 50BS23HT 1 1/4
BDI # 621460
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
With 2 Set Screw
Global Part Number GPN:
34025
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Finished Bore