R16ZZ
Description
R16ZZ DEEP GROOVE BALL BRG ; 1" BORE 2" OD 1/2" WD SR 2 RUBBER SEALS
Part # R16ZZ
BDI # 15071703
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4291
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6016-2RS1
Description
6016-2RS1 DEEP GROOVE BALL BRG ; 80MM BORE 125MM OD 22MM WD
Part # 6016-2RS1
BDI # 1418624
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2598
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63000-2RS1
Description
63000-2RS1 DEEP GROOVE BALL BRG ; 10MM BORE 26MM OD 12MM WD
Part # 63000-2RS1
BDI # 1420761
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262969
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303 2RSJEM
Description
6303 2RSJEM DEEP GROOVE BALL BRG ; 17MM BORE 47MM OD 14MM WD 2-SEALS
Part # 6303 2RSJEM
BDI # 21988001
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2699
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6020-2RS1/C3
Description
6020-2RS1/C3 DEEP GROOVE BALL BRG ; 100MM BORE 150MM OD 24MM WD SR 2 SEALS
Part # 6020-2RS1/C3
BDI # 1415182
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No