40X72X7 HMS5 RG
Description
CRSEAL 40X72X7 HMS5 RG SINGLE LIP SEAL ; 1.575MM SHAFT DIA 72MM HOUSING BORE
Part # 40X72X7 HMS5 RG
BDI # 1257965
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607968
90X110X12 HMSA10 RG
Description
CRSEAL 90X110X12 HMSA10 RG DBL LIP SEAL ; 3.543MM SHAFT DIA 110MM HOUSING BORE
Part # 90X110X12 HMSA10 RG
BDI # 1256913
Features
Housing Bore - Millimeter:
110
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.331
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.543
Shaft Diameter - Millimeter:
90
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609099
VEM3538
Description
VEM3538 GENERAL PURPOSE AC MOTOR ; .5HP 1735RPM 3PH 60HZ 56C 3514M TEFC F1
Part # VEM3538
BDI # 130863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
50X72X8 CRW1 R
Description
CRSEAL 50X72X8 CRW1 R SGL LIP SEAL ; 1.969MM SHAFT DIA 72MM HOUSING BORE
Part # 50X72X8 CRW1 R
BDI # 1243387
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183572
70X90X10 HMSA10 RG
Description
CRSEAL 70X90X10 HMSA10 RG DBL LIP SEAL ; 2.756MM SHAFT DIA 90MM HOUSING BORE
Part # 70X90X10 HMSA10 RG
BDI # 1414896
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608848