Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257799
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
NU2315-E-XL-TVP2
Description
NU2315-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; SGL ROW 75MM BORE X 160MM OD X 55MM W
Part # NU2315-E-XL-TVP2
BDI # 1164150
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565612
Number of Rows of Rollers:
Single Row
NJ2226-E-XL-M1-C3
Description
NJ2226-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ2226-E-XL-M1-C3
BDI # 1162243
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448238
Number of Rows of Rollers:
Single Row