63002-2RS1
Description
63002-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 13MM WD
Part # 63002-2RS1
BDI # 1415147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262971
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
W 6002-2RS1
Description
W 6002-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD SR 2 SEALS
Part # W 6002-2RS1
BDI # 1423882
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3207 A-2RS1
Description
3207 A-2RS1 ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 27MM WD DR 2 SEALS
Part # 3207 A-2RS1
BDI # 1417955
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
GE 17 ES-2RS
Description
GE 17 ES-2RS SPHERICAL PLAIN BRG ; 17MM BORE 10MM HOUSING WID 30MM OD
Part # GE 17 ES-2RS
BDI # 1418310
Features
Enclosure:
2 Seals
Housing Width - Millimeter:
10
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Other Features:
2 Piece | Double Lip Seals | Lubrication Hole and an Annular Groove in Both Rings
Self Aligning:
Yes
6300 2RSJEM
Description
6300 2RSJEM DEEP GROOVE BALL BRG ; 10MM ID 35MM OD 11MM W SEALED
Part # 6300 2RSJEM
BDI # 21983371
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2711
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No