N6 TIGHTENER SHAFT
Description
N6 TIGHTENER SHAFT ; 1-1/2" DIA 6" USBL LEN
Part # 1296987
BDI # 327217
Features
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Overall Length - Inch:
7.688
Inch - Metric:
Inch
Material:
Steel
Other Features:
With Set Screw and Collar
Thread Size 2:
Not Applicable
Thread Size 1:
1-8
Usable Length - Inch:
6
Product Name:
Idler Shaft
17810 / 1.781X2.502X0.313 CRWH1 R
Description
CRSEAL 17810 / 1.781X2.502X0.313 CRWH1 R ; SGL LIP SEAL
Part # 17810
BDI # 1244412
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.781
Shaft Diameter - Millimeter:
45.237
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183168
6903 / 0.625X1.124X0.25 CRW1 R
Description
CRSEAL 6903 / 0.625X1.124X0.25 CRW1 R ; SGL LIP SEAL
Part # 6903
BDI # 1255908
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187048
8703 / 0.875X1.499X0.313 CRW1 R
Description
CRSEAL 8703 / 0.875X1.499X0.313 CRW1 R ; SGL LIP SEAL
Part # 8703
BDI # 1242267
Features
Housing Bore - Millimeter:
38.075
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.499
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187417
Features
Shaft Diameter - Inch:
0.625
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.5
Thread Size:
5/8-11
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Single Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2