63002-2RS1
Description
63002-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 13MM WD
Part # 63002-2RS1
BDI # 1415147
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262971
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
63010-2RS1
Description
63010-2RS1 DEEP GROOVE BALL BRG ; 50MMX80MMX23MM SR
Part # 63010-2RS1
BDI # 1420823
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2228
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61910-2RS1
Description
61910-2RS1 DEEP GROOVE BALL BRG ; 50MM BORE 72MM OD 12MM WD
Part # 61910-2RS1
BDI # 1420838
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2210
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3209 A-2RS1/C3
Description
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Part # 3209 A-2RS1/C3
BDI # 1250339
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
61807-2RS1
Description
61807-2RS1 DEEP GROOVE BALL BRG ; 35MM BORE 47MM OD 7MM WD
Part # 61807-2RS1
BDI # 1421488
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1916
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No