MCFR 40 SB

COMPARE

MCFR 40 SB

Description
MCFR 40 SB CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH

MCGILL

Part # 1640150601

BDI # 344993

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Lubri-Disc Seals
Global Part Number GPN: 21108

Price Inventory : Available to order
Loading Price
QTY
MCFR 40 SX

COMPARE

MCFR 40 SX

Description
MCFR 40 SX CAM FOLLOWER BEARING

MCGILL

Part # 1640151101

BDI # 344995

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 21110

Price Inventory : Available to order
Loading Price
QTY
CF18BUU

COMPARE

CF18BUU

Description
CF18BUU CAM FOLLOWER BEARING ; 40MM ROLLER DIA 20MM ROLLER WIDTH

IKO

Part # CF18BUU

BDI # 513875

Features

Roller Width - Inch: 0.787
Thread Size: M18 X 1.5
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Other Features: Caged
Global Part Number GPN: 237887

Price Inventory : Available to order
Loading Price
QTY
NUTR17-A

COMPARE

NUTR17-A

Description
NUTR17-A CAM FOLLOWER BEARING ; 17MM BORE 40MM RLR DIA

INA

Part # NUTR17-A

BDI # 18313625

Features

Roller Width - Inch: 0.787
Roller Width - Millimeter: 20
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239816

Price Inventory : Available to order
Loading Price
QTY