CFH 1 3/8 SB

COMPARE

CFH 1 3/8 SB

Description
CFH 1 3/8 SB CAM FOLLOWER BEARING ; 1-3/8" RLR DIA 3/4" RLR WD

MCGILL

Part # 2130512000

BDI # 347143

Features

Roller Width - Inch: 0.75
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22571

Price Inventory : Available to order
Loading Price
QTY