12340 / 1.25X1.752X0.25 CRW1 V
Description
CRSEAL 12340 / 1.25X1.752X0.25 CRW1 V ; SGL LIP SEAL
Part # 12340
BDI # 1240728
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181414
17234 / 1.75X2.25X0.313 CRW1 V
Description
CRSEAL 17234 / 1.75X2.25X0.313 CRW1 V ; SGL LIP SEAL
Part # 17234
BDI # 1243112
Features
Housing Bore - Millimeter:
57.15
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183000
85X105X10 CRW1 V
Description
CRSEAL 85X105X10 CRW1 V SGL LIP SEAL ; 3.346MM SHAFT DIA 105MM HOUSING BORE
Part # 85X105X10 CRW1 V
BDI # 1244085
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
10
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185385
65X85X10 HMSA10 V
Description
CRSEAL 65X85X10 HMSA10 V DBL LIP SEAL
Part # 65X85X10 HMSA10 V
BDI # 1256906
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608770
25X52X7 HMSA10 V
Description
CRSEAL 25X52X7 HMSA10 V DBL LIP SEAL ; 0.984MM SHAFT DIA 52MM HOUSING BORE
Part # 25X52X7 HMSA10 V
BDI # 1256743
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607025