S7PP;S7PP Z1 FS50000
Description
S7PP DEEP GROOVE BALL BEARING ; 5/8IN ID 1-3/8IN OD 11/32IN WD
Part # S7PP
BDI # 1371947
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1720
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6313 C3
Description
6313 C3 RADIAL BALL BEARING ; 65MM X 140MM X 33MM DEEP GROOVE
Part # 6313C3
BDI # 665069
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264738
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
5316WBR
Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD
Part # 5316WBR
BDI # 1346199
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255378
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3308 A/C3
Description
3308 A/C3 ANG CONTACT BALL BRG ; 40MMX90MMX36.5MM
Part # 3308 A/C3
BDI # 1416793
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257907
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)