5315J25A BASIC DRIVE
Description
5315J25A BASIC DRIVE ; 0794393 NON RETURNABLE
Part # 10286699
BDI # 18109579
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
60HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
167.132
Nominal Center Distance - Inch:
6.58
Other Features:
Double Reduction | Without Bushing | Model A
Mounting Method:
Direct Mounted
Overall Length - Inch:
18.66
F718-10-B5-G
Description
F718-10-B5-G WORM SPEED REDUCER ; RIGHT ANGLE 56C
Part # 51927
BDI # 171440
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343538
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
TXT225AT ATV TAPER BUSHED REDCR
Description
TXT225AT ATV TAPER BUSHED REDCR ; TAPER BUSHED 25 RATIO SHAFT MOUNT
Part # 242083
BDI # 270757
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55
TXT325CT CTV TAPER BUSHED REDCR
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 243502
BDI # 270941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270753
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346813
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.47