C5-20TE-20SB
Description
C5-20TE-20SB TROUGHING IDLER ; 20" BELT W 5" RLR 20DEG CEMA C
Part # C5-20TE-20SB
BDI # 23174939
Features
Roller Width - Inch:
7.625
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
29
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
B5-35TE-24SB
Description
B5-35TE-24SB CARRYING IDLER ; 24" BLT WID 5" RLR DIA TE 35 DEG CEMA B
Part # B5-35TE-24SB
BDI # 21455535
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C5-35TE-24SB
Description
C5-35TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 5" RLR DIA TE 35 DEG CEMA C
Part # C5-35TE-24SB
BDI # 21455609
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount
B5-20TE-24SB
Description
B5-20TE-24SB CONVEYOR IDLER ASSEMBLY ; 24" BLT WID 5" RLR DIA TE 20 DEG CEMA B
Part # B5-20TE-24SB
BDI # 21455485
Features
Roller Width - Inch:
8.938
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
33
Roller Material:
Steel
Other Features:
Footpad Mounting | Solid Steel Shaft | Flinger Seal
Mounting Method:
Base Mount
C5-35TE-18SB
Description
C5-35TE-18SB BELT CONVEYOR IDLER ; 5IN ROLL 35DEG 18IN WD BELT SEALED BRG
Part # C5-35TE-18SB
BDI # 21574244
Features
Roller Width - Inch:
6.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
127
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
27
Roller Material:
Steel
Other Features:
Footpad Mounting
Mounting Method:
Base Mount