CF 11/16 S
Description
CF 11/16 S CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2050110000
BDI # 343968
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
17.475
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
20622