7305-B-XL-TVP
Description
7305-B-XL-TVP X-LIFE BEARING ; ANGULAR CONTACT 25MM X 62MM X 17MM
Part # 7305-B-XL-TVP
BDI # 1411212
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
235585
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
NU204-E-XL-TVP2
Description
NU204-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; 20MM X 47MM X 14MM
Part # NU204-E-XL-TVP2
BDI # 1163395
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448668
Number of Rows of Rollers:
Single Row
NU2308W
Description
NU2308W CYLINDRICAL ROLLER BEARING ; 40MM BOREX90MM ODX33MM W 1-ROW
Part # NU2308W
BDI # 1192420
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
451888
Number of Rows of Rollers:
Single Row
NU309EMC3
Description
NU309EMC3 CYLINDRICAL ROLLER BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW
Part # NU309EMC3
BDI # 17760982
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
3209B-2RSTNC3
Description
3209B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3209B-2RSTNC3
BDI # 17757670
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)