CESSWDM3558T
Description
CESSWDM3558T WASH DOWN AC MOTOR ; 2HP 1755RPM 3PH 60HZ
Part # CESSWDM3558T
BDI # 125894
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
VEM3554T
Description
VEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 3526M TEFC
Part # VEM3554T
BDI # 130872
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
CEM3554T
Description
CEM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 60HZ 145TC 3526M TEFC
Part # CEM3554T
BDI # 125770
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face | Foot Mounted
VEBM3558T-D
Description
VEBM3558T-D BRAKE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F3
Part # VEBM3558T-D
BDI # 130777
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
17.35
Current:
AC
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
C-Face
CEM3587T
Description
CEM3587T GENERAL PURPOSE AC MOTOR ; 2HP 145TC FRM 1800RPM 208-230/460VAC
Part # CEM3587T
BDI # 125788
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted