5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
15250B-2
Description
15250B-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-1/2" OD 5/8" WD
Part # 15250B-2
BDI # 1310989
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
67.361
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Flange Outside Diameter - Inch:
2.652
Outside Diameter - Millimeter:
63.5
Other Features:
Flanged OD | With Keyway or Slot
Global Part Number GPN:
649548
Precision Class:
Standard
Basic Number:
15250B
11590-2
Description
11590-2 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 5/8" BORE 9/16" WD
Part # 11590-2
BDI # 1424083
Features
Component:
Cone
Width - Millimeter:
14.3
Inch - Metric:
Inch
Bore - Millimeter:
15.875
Bore - Inch:
0.625
Global Part Number GPN:
649118
Precision Class:
Standard
Width - Inch:
0.563
Basic Number:
11590
6206 Y/C78
Description
6206 Y/C78 DEEP GROOVE BALL BRG ; ABEC-5 PRECISION
Part # 6206 Y/C78
BDI # 1256531
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Ball Guided
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
16282-2
Description
16282-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.835" OD 0.561" WD
Part # 16282-2
BDI # 1311177
Features
Component:
Cup
Width - Millimeter:
14.249
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72.009
Global Part Number GPN:
648886
Precision Class:
Standard
Width - Inch:
0.561
Basic Number:
16282